Spray Valve w/ Aerator, 36" Flexible SS Hose (013E-36)
Spray Valve w/ Aerator, 36" Flexible SS Hose (013E-36)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.2 GPM aerator, Series 2 (B-0199-02)
- 36" flexible stainless steel hose
- Push button spray valve
- Material: Polished chrome plated brass body and stainless steel hose
- 1/2" NPT male inlet
- Stainless steel washer for use with B-KF deck flange
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 40-3/4 in
- Material:
- Brass, Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi