Double-Joint Swing Nozzle, 9" Back Section, 6" Front Section, 15" Overall Length

You last purchased this on
 
T&S Brass

Double-Joint Swing Nozzle, 9" Back Section, 6" Front Section, 15" Overall Length

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Double-Joint Swing Nozzle, 9" Back Section, 6" Front Section, 15" Overall Length

  • Fast #
  • Part #T067X
  • Item #328054
  • Manufacturer Part #067X
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • B-PT stream regulator outlet, Series 1
  • Fits all standard T&S swivel outlet faucets
  • 15" double joint swing nozzle
  • Material: Chrome plated brass tubular spout
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Faucet Part Type:
Nozzle
GSA Approved:
Yes
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15 in
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Parts, Accessories
Side Spray:
No
Spout Height:
7-1/8 in
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.42 lb