This product requires certification to purchase.

Swivel/Rigid Base Assembly, Deck Mount, Accepts Standard Swing Nozzles & Goosenecks

T&S Brass

Swivel/Rigid Base Assembly, Deck Mount, Accepts Standard Swing Nozzles & Goosenecks

  • Fast #
  • Part #TB0431
  • Item #869454
  • Manufacturer Part #B-0431
3.5 out of 5 Customer Rating
Brand image
T&S Brass

Swivel/Rigid Base Assembly, Deck Mount, Accepts Standard Swing Nozzles & Goosenecks

  • Fast #
  • Part #TB0431
  • Item #869454
  • Manufacturer Part #B-0431
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2" swivel base flange
  • Lock washer provided for rigid application
  • 1-20 UN threaded outlet accepts standard T&S swing nozzles
  • 1/2" NPT lock nut and washer
  • Material: Brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Width
1-11/16 in
Characteristics & Features
Faucet Part Type
Flange
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
671262004640