8" Wall Mount Faucet, Ceramas, Add-On-Fct & 2" Riser, 12" Swing Nozzle, 1.0 GPM VR Aerator
8" Wall Mount Faucet, Ceramas, Add-On-Fct & 2" Riser, 12" Swing Nozzle, 1.0 GPM VR Aerator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Add-on faucet with polished chrome plated brass body
- 12" swing nozzle
- 8" wall mount mixing faucet with polished chrome plated brass body
- Material: Polished chrome plated brass body and tubular nozzle, add-on faucet body and chrome plated metal handle
- Lever handles with color coded indexes
- 1/2" NPT female inlets
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 1.0 GPM vandal resistant aerator, Series 6 (B-0199-06-F10)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 8.57 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 12-1/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Reach:
- 12 in
- Spout Type:
- Swivel
- Temperature Range:
- 4.44 to 60 Deg C (-40 to 140 Deg F)
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 7.149 lb
- Width:
- 12-5/8 in