Single Lever Side Mount Control, Swivel/Rigid Gooseneck, Vandal-Resistant Aerator
Trinsic® Single Lever Side Mount Control, Swivel/Rigid Gooseneck, Vandal-Resistant Aerator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished chrome plated brass deck mount swivel/rigid gooseneck
- Lock washer provided for rigid application
- Deck mounted single lever remote on/off control base faucet with polished chrome plated brass body
- Material: Polished chrome plated brass body, gooseneck and handle and stainless steel supply hoses
- Single lever handle with color coded index
- 16" flexible stainless steel supply hoses with 3/8" O.D. compression connections
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 2.2 GPM vandal resistant aerator Series 6 (B-0199-06)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Coating:
- Chrome Plated
- Collection:
- Trinsic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Height:
- 10-5/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass, Stainless Steel
- Maximum Deck Thickness:
- 1 in
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 6-3/16 in
- Spout Reach:
- 5-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.65 lb