This product requires certification to purchase.

Two Handle Metering Bathroom Sink Faucet in Polished Chrome

T&S Brass

Two Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TB0831PA
  • Item #3711260
  • Manufacturer Part #B-0831-PA
5 out of 5 Customer Rating
Brand image
T&S Brass

Two Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TB0831PA
  • Item #3711260
  • Manufacturer Part #B-0831-PA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4" centerset deck mount mixing faucet w/ polished chrome plated brass body and integral spout
  • 2.2 GPM aerator, Series 3 (B-0199-03)
  • Metering cartridges
  • Adjustable metering cycle, 10 to 30 seconds
  • Pivot action (hot & cold) handles w/ vandal resistant screw
  • 1/2" NPSM male inlet
  • Material: Polished chrome plated brass body & spout and chrome plated metal caps
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
2.2 gpm
Height
2-1/2 in
Spout Height
1-1/2 in
Spout Reach
4-5/16 in
Characteristics & Features
Bathroom Faucet Type
Metering
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Metering
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61.9, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262688185