This product requires certification to purchase.

Two Handle Widespread Faucet in Chrome Plated

T&S Brass

Two Handle Widespread Faucet in Chrome Plated

  • Fast #
  • Part #TB286208LF16CR
  • Item #10216060
  • Manufacturer Part #B-2862-08LF16CR
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Two Handle Widespread Faucet in Chrome Plated

  • Fast #
  • Part #TB286208LF16CR
  • Item #10216060
  • Manufacturer Part #B-2862-08LF16CR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1.5 gpm flow disc in swivel piece
  • 1/2 in NPT male inlets with coupling nuts
  • 4 in wrist action handles with color coded indexes
  • 8-11/16 in swivel/rigid gooseneck with plain end outlet
  • 8 in easy install concealed deck-mount mixing faucet with forged brass body
  • Lock washer provided for rigid application
  • Material - forged brass body, polished chrome-plated brass tubular spout and chrome-plated metal handles
  • 1/4-turn Cerama cartridges with check valves to prevent cross flow of water
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
12-1/8 in
Flow Rate
1.5 gpm
Spout Height
6-7/16 in
Spout Reach
8-11/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wrist Blade
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, CHROMIUM (HEXAVALENT COMPOUNDS) AND PHTHALATES (DEHP) WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Spout Type
Gooseneck
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
TB286208LF16CR
UPC
671262848893