DESCRIPTION

  • 8" deck mount mixing faucet w/ chrome plated brass body
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • Swivel outlet accepts T&S swing nozzles
  • 1/2" NPT male inlets
  • Tailpieces and nuts for 1/4" NPT male connections
  • Chrome plated escutcheon
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon

T&S Brass Two Lever Handle Deck Mount Service Faucet in Chrome Plated

TB1120LN

Manufacturer Part #: B-1120-LN

Color/Finish

Chrome Plated

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM F2324
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Compression
Center Size
8 in
Depth
4-63/1000 in
End Connections
MNPT
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Height
3-5/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Compression
Flow Rate
8.78 gpm
GSA Approved
Yes
Handle Material
Chrome Plated Metal
Handle Type
Lever
Height
3-5/16 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Institutional Faucet Type
Service
Lead Law Compliant
Yes
MA Approved
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
2 Hole
Origin
Domestic
Side Spray
No
Spout Type
Low Arc
Temperature Range
40 to 140 Deg F
Trim Only
No
Type
TB1120LN
UL Listed
No
Vandal Resistant
No
WaterSense Labeled
No
Weight
3.08
Width
12-5/8 in

Print