Double Pantry Swivel/Rigid Base Faucet, Single Hole Base, Less Nozzle
Double Pantry Swivel/Rigid Base Faucet, Single Hole Base, Less Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel outlet accepts standard T&S swing nozzles
- Includes EZ-K kit to convert rigid risers to Easy Install
- Single hole deck mount mixing faucet with polished chrome plated brass body
- 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D compression connections
- Material: Polished chrome plated brass body, chrome plated metal handles GPM Aerate 0.35 N/ 0.5 N/ 1.0 B- 1.2 B- 1.5 B- 2.2 B-
- Lever handles with color coded indexes
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 8.82 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Type:
- High Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.50 lb