Double Pantry Faucet, Wall Mount, 8" Centers, 12" Swing Nozzle, Spring Checks
Double Pantry Faucet, Wall Mount, 8" Centers, 12" Swing Nozzle, Spring Checks
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12" swing nozzle
- Lock washer provided for rigid application
- 8" wall mount mixing faucet with polished chrome plated brass body
- 1/2" NPT female eccentric inlets w/ 2" flanges
- Quarter-turn Eterna compression cartridges w/ spring checks to prevent the cross flow of water
- Lever handles w/ color coded indexes
- Stream regulator outlet, Series 1
- Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
- Adjustable centers from 7 3/4" to 8 1/4"
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18.39 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass, Metal
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 4-13/16 in
- Spout Reach:
- 12 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.1 lb