Double Pantry Faucet, Wall Mount, 8" Centers, 14" Swing Nozzle, 1/2" NPT Female Inlets

You last purchased this on
 
T&S Brass

Double Pantry Faucet, Wall Mount, 8" Centers, 14" Swing Nozzle, 1/2" NPT Female Inlets

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Double Pantry Faucet, Wall Mount, 8" Centers, 14" Swing Nozzle, 1/2" NPT Female Inlets

  • Fast #
  • Part #TB2299
  • Item #865877
  • Manufacturer Part #B-2299
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 14" swing nozzle
  • Lock washer provided for rigid application
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Lever handle with color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Stream regulator outlet, Series 1
  • Material: Polished chrome plated brass body, chrome plated tubular spout and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
Yes
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
16-3/8 in
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
8-3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
23.09 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/8 in
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
16-3/8 in
MA Approved -:
Yes
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Manual, Faucet
Spout Height:
8-47/250 in
Spout Reach:
14 in
Spout Swivel:
180°
Spout Type:
Swivel
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
5.70 lb
Width:
12-5/8 in