Workboard Faucet, Wall Mount, 4" Centers, Swivel Gooseneck, 4" Wrist Action Handles
Workboard Faucet, Wall Mount, 4" Centers, Swivel Gooseneck, 4" Wrist Action Handles
Frequently Purchased Together
Product Details
- 5 3/4" swivel gooseneck
- 2.2 GPM aerator, Series 1 (B-0199-01)
- 4" wall mount mixing faucet w/ chrome plated brass body
- Chrome plated escutcheon
- 1/2" NPT male inlets
- Tailpieces and nuts for 1/4" NPT male connections
- 4" wrist action handles w/ color coded indexes
- Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
- Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 8-9/16 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Wristblade
- Height:
- 10-11/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 8-9/16 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Height:
- 6-3/16 in
- Spout Reach:
- 5-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel, High Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.50 lb
- Width:
- 12 in