Wall Bracket, 3" Wall Bracket Assembly with Mounting Hardware
Wall Bracket, 3" Wall Bracket Assembly with Mounting Hardware
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb
- Width:
- 2-1/4 in