Pre-Rinse, EasyInstall, 8" Wall Mount Faucet, Spring Action, Ceramas, B-0107, Wall Bracket

You last purchased this on
 
T&S Brass

Pre-Rinse, EasyInstall, 8" Wall Mount Faucet, Spring Action, Ceramas, B-0107, Wall Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Pre-Rinse, EasyInstall, 8" Wall Mount Faucet, Spring Action, Ceramas, B-0107, Wall Bracket

  • Fast #
  • Part #TB0133CRB
  • Item #3174254
  • Manufacturer Part #B-0133-CR-B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EasyInstall 18" riser for quick installation
  • 44" flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Adjustable centers from 7-3/4 in to 8-1/4 in
  • Lever handles with color coded indexes
  • 1/2" NPT female eccentric inlets with 2 in flanges
  • Quarter-turn cerama cartridges with check valves to prevent crossflow of water
  • 1.15 gpm spray valve
  • Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose, and chrome plated metal handles
  • 6" wall bracket
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Depth:
16-219/500 in
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
33-3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.15 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
33-3/8 in
Hose Length:
44 in
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Food Service, Pre-Rinse
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Stainless Steel
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Spout Height:
3-3/4 in
Spout Reach:
14-1/16 in
Spout Swivel:
180°
Spout Type:
Low Arc
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Vacuum Breaker:
No
WaterSense Labeled:
No
Weight:
12.7 lb
Width:
12-5/8 in