Swivel Gooseneck, Wall Mount, Stream Regulator, 5-11/16" Spread, 10-1/2" Height
Swivel Gooseneck, Wall Mount, Stream Regulator, 5-11/16" Spread, 10-1/2" Height
Frequently Purchased Together
Product Details
- Stream regulator outlet, Series 1
- 3/8" NPT female inlet
- Wall mount swivel dummy gooseneck for remote locations
- Material: Polished chrome plated brass elbow & tubular spout
- 2" adjustable wall flange
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 10.24 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-11/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.85 lb