13/16 in. Stainless Steel Washer for T&S Brass B-0011-B

You last purchased this on
 
T&S Brass

EasyInstall 13/16 in. Stainless Steel Washer for T&S Brass B-0011-B

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

EasyInstall 13/16 in. Stainless Steel Washer for T&S Brass B-0011-B

  • Fast #
  • Part #T01420045
  • Item #3175505
  • Manufacturer Part #014200-45
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lock Washer
  • Swivel/Rigid
  • Easy install stainless steel
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
BAA Compliant:
Yes
Brand Model Compatibility:
B-0011-B
CARB OTC LEED Compliant:
No
Collection:
EasyInstall
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Deck Plate Included:
No
Diameter:
13/16 in
Diameter - Inside 1:
1/2 in
Drain Included:
No
Energy Star Compliant:
No
Faucet Part Type:
Washer
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Parts, Accessories
Side Spray:
No
Thickness:
1/16 in
UL Listed:
No
Vacuum Breaker:
No
WaterSense Labeled:
No
Weight:
0.001 lb