1-3/4 in. Steel Washer for B-0710
1-3/4 in. Steel Washer for B-0710
Frequently Purchased Together
Product Details
- Material: Steel
- Steel rosette washer for T&S faucets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0710
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Deck Plate Included:
- No
- Diameter:
- 1-3/4 in
- Diameter - Inside 1:
- 7/8 in
- Diameter - Outside:
- 11/16 in
- Drain Included:
- No
- Energy Star Compliant:
- No
- Faucet Part Type:
- Washer
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Thickness:
- 3/4 in
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.101 lb