Workboard Faucet, Deck Mount, 8" Centers, 6" Swivel Gooseneck, Lever Handles

You last purchased this on
 
T&S Brass

Workboard Faucet, Deck Mount, 8" Centers, 6" Swivel Gooseneck, Lever Handles

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Workboard Faucet, Deck Mount, 8" Centers, 6" Swivel Gooseneck, Lever Handles

  • Fast #
  • Part #TB1142
  • Item #864784
  • Manufacturer Part #B-1142
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 3/4" swivel gooseneck
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • 8" deck mount mixing faucet w/ chrome plated brass body
  • Chrome plated escutcheon
  • 1/2" NPT male inlets
  • Tailpieces and nuts for 1/4" NPT male connections
  • Lever handles w/ color coded indexes
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
5-3/4 in
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
11-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
Yes
Handle Included:
Yes
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Height:
11-3/8 in
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-3/4 in
MA Approved -:
Yes
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Manual, Faucet
Spout Height:
11-1/8 in
Spout Reach:
5-3/4 in
Spout Swivel:
180°
Spout Type:
Swivel, High Arc
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
5.30 lb
Width:
12-5/8 in