4" Wrist-Action Handle

You last purchased this on
 
T&S Brass

4" Wrist-Action Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

4" Wrist-Action Handle

  • Fast #
  • Part #TBWH4
  • Item #869725
  • Manufacturer Part #B-WH4
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot Index & Screw
  • 4" Wrist-Action Handle
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
7/8 in
Faucet Part Type:
Handle
Handle Included:
Yes
Handle Length (in):
4 in
Handle Type:
Wristblade
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
2-7/16 in
Material:
Brass
Number of Handles:
No Handle
Origin:
Global
Product Type:
Parts, Accessories
Side Spray:
No
Spout Swivel:
180°
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.25 lb
Width:
4 in