1/2" 250 PSI Filtration Water Separator with Float Drain (50 CFM)
1/2" 250 PSI Filtration Water Separator with Float Drain (50 CFM)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Tsunami 50 Series Water Separator
- Removes large amounts of moisture from your air supply
- Handles up to 1 quart of water per minute & filters particulate down to 10 micron
- High Quality & Cutting-Edge Technology
- 1/2" NPT inlet & outlet; 250 PSI & 175°F maximum
- Rigorously tested to outperform expectations regardless of the industry or application
- Unique Up-Flow Separation
- Performance is 100% consistent at all flows
- Passes through a special stainless steel mesh element and air reverses direction 180° inside the filter
- Integral Automatic Float Drain: Ejects water from large drain sump. Easy-to-service with minimal maintenance required
Specifications
- CFM:
- 50
- Height:
- 14-1/2
- Length:
- 2-1/2
- Type:
- PED219990131
- Weight:
- 3.5
- Width:
- 2-1/2