This product requires certification to purchase.

3/4" 250 PSI Filtration Water Separator with Float Drain (120 CFM)

Tsunami Compressed Air

3/4" 250 PSI Filtration Water Separator with Float Drain (120 CFM)

  • Fast #
  • Part #T219991034
  • Item #11756231
  • Manufacturer Part #21999-1034
5 out of 5 Customer Rating
Brand image
Tsunami Compressed Air

3/4" 250 PSI Filtration Water Separator with Float Drain (120 CFM)

  • Fast #
  • Part #T219991034
  • Item #11756231
  • Manufacturer Part #21999-1034
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Tsunami 120 Series Water Separator
  • Removes large amounts of moisture from your air supply
  • Handles up to 1 quart of water per minute & filters particulate down to 10 micron
  • High Quality & Cutting-Edge Technology
  • 3/4" NPT inlet & outlet; 250 PSI & 175°F maximum
  • Rigorously tested to outperform expectations regardless of the industry or application
  • Unique Up-Flow Separation
  • Performance is 100% consistent at all flows
  • Passes through a special stainless steel mesh element and air reverses direction 180° inside the filter
  • Integral Automatic Float Drain: Ejects water from large drain sump. Easy-to-service with minimal maintenance required
  • Requires Certification

Documents


Specifications

Height:
16
Length:
3-1/2
Type:
PED219991034
Weight:
9
Width:
3-1/2