Ultra Regenerative Dryer Oil Coalescing Filter Service Kit
Ultra Regenerative Dryer Oil Coalescing Filter Service Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Tsunami Genuine Replacement Filter Service Kit
- Regular maintenance keeps your air clean
- Provides quick and painless change-outs in matter of minutes
- Fits Tsunami Ultra Regenerative Dryer Only: Mandatory to be changed every 6 months
- Removes Oil, Small Aerosols, & Fine Particulates
- Eliminates down to .01 micron; ISO class less than 1, oil carryover 0.001
- Max 250 PSI and 200°F temperature
- 100% Borosilicate Glass Microfibers: Bonded together by a resin binder for efficient filtering
- Non-Wicking Drain Layer: Drains the liquid, via gravity, into the sump of the filter
- Service Kit Includes: Oil Coalescing Element. Baffle. Adapter. O-Rings. Locknut
Specifications
- Type:
- PED219990202ZSP