8 hp 4500W Portable Generator

Part #TTPG44500HDX  |  Item #7247464  |  Manufacturer Part #TPG4-4500HDX

Call for Pricing EACH

Watts:

4500

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 30

CARB OTC LEED Compliant: No

Height: 22-3/5 in

Horsepower: 8 hp

Length: 27-3/5 in

Portable: Yes

Power Source: Gas

RPM: 3600

UL Listed: No

Volts: 120/240V

Watts: 4500

Weight: 161

Width: 23-2/5 in