3 in. 1 hp 115/230V 61 gpm Submersible Pump
HS Series 3 in. 1 hp 115/230V 61 gpm Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Small design is ideal for tight spaces
- Volts: 115V
- Built in shaft mounted agitator keeps solids in suspension
- Handles solids and sand with ease
- Built in thermal protection
Specifications
- AMP:
- 9.6
- Automatic Shut-Off:
- No
- Collection:
- HS Series
- Connection Type:
- NPT
- Cord Length:
- 32 ft
- Diameter:
- 12-7/16 in
- Discharge:
- 3 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 61 gpm
- Height:
- 15-1/4 in
- Horsepower:
- 1 hp
- Impeller:
- Semi-Vortex
- Maximum Feet of Head:
- 62
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Application -:
- Commercial
- Pump Body Material:
- Cast Iron, Ductile Iron
- Pump Motor Type:
- Air
- Pump Phase:
- 1
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 115/230V
- Watts:
- 750 W
- Weight:
- 49 lb