2 in. 2/3 hp 110V Submersible Pump
LB-Series 2 in. 2/3 hp 110V Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Small design is ideal for tight spaces
- Discharge: 2" MNPT
- Heavy-duty; ideal for pumping out water from main breaks
- Built in thermal protection
- Includes: 32' cord with 3-prong plug
- Volts: 115V
Documents
Recommended Accessories
Specifications
- AMP:
- 6.1
- Automatic Shut-Off:
- No
- Collection:
- LB-Series
- Cord Length:
- 32 ft
- Diameter:
- 8-3/4 in
- Discharge:
- 2 in
- ETL Listed:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 111 gpm
- Height:
- 11-1/4 in
- Horsepower:
- 2/3 hp
- Impeller:
- Semi-Vortex
- Maximum Feet of Head:
- 68.9
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Application -:
- Dewatering
- Pump Body Material:
- Rubber, Steel
- Pump Phase:
- 1
- RPM:
- 3600
- Temperature Range:
- Up to 104 Deg F (Up to 40 Deg C)
- UL Listed:
- No
- Volts:
- 110V
- Weight:
- 30 lb