3 HP 115/230V Submersible Dewatering Pump

You last purchased this on
 
Tsurumi Pump

LB Series 3 HP 115/230V Submersible Dewatering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tsurumi Pump

LB Series 3 HP 115/230V Submersible Dewatering Pump

  • Fast #
  • Part #TLB1500
  • Item #7205117
  • Manufacturer Part #LB-1500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Anti-wicking block prevents water incursion due to capillary wicking, should the power cable be damaged or the end submerged
  • Oil lifter lubricates the seal faces down to 1/3 of normal oil level and extends seal life by ten times using no additional power
  • Circle thermal motor protector protects against, overheating over amperage and run-dry
  • 403 stainless steel shaft
  • Synthetic rubber pump casting for wear resistance and easy maintenance
  • Urethane rubber impeller
  • High chrome iron semi-open impeller resists wear from abrasive particles
  • Dual inside mechanical seals with silicon carbide faces, (both top and bottom) running in an oil filled chamber provides for the most durable seal design available
  • Manual electric submersible pump
  • Requires Certification

Documents


Specifications

AMP:
26.2
Automatic Shut-Off:
No
CSA Certified:
CSA C22.2 No.108 2001
Cable Length (ft):
50 ft
Coating:
Painted
Collection:
LB Series
Cord Length:
50 ft
Diameter:
7-3/8 in
Diameter - Outside:
7-37/100 in
Discharge:
3 in
Discharge Configuration:
Above Floor
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
111 gpm
Height:
23-5/16 in
Horsepower:
2 hp
Impeller:
Semi-Vortex
Material:
Aluminum, Plastic, Stainless Steel
Maximum Feet of Head:
69
Maximum Immersible Depth:
32 ft
Maximum Temperature:
104
NSF Certified:
No
Phase:
Three Phase
Power Source:
Electric
Pump Application -:
Residential
Pump Body Material:
Rubber, Steel
Pump Motor Type:
Air
Pump Mounting:
Free Standing
Pump Phase:
3
RPM:
3600
UL Listed:
Yes
Volts:
115V
Watts:
1500 W
Weight:
85 lb