TT Technologies Incorporated
Grundo-Oil 1 gal Lubricant
Part #T7023115 | Item #4931959 | Manufacturer Part #70231-15
Call for Pricing
Size:
1 galPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Biodegradable and non-toxic
- Non-flammable/non-corrosive
- Contains no ethylene glycol
- Easy clean-up and fully synthetic
- Water-based and water soluble
- Grundo-oil synthetic lubricant from is specially formulated for all pneumatic tools, including the Grundomat piercing tool
- Grundo-oil ensures smooth operation of air tools and will not deteriorate air hoses or plastic pipe
Documents
Specifications
Material: Synthetic
Product Type: Grundo Oil
Size: 1 gal
Waterworks Application: Water