42 in. Probe
Mighty Probe™ 42 in. Probe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-711 1989
- Collection:
- Mighty Probe™
- Length:
- 42 in
- Material:
- Metal
- Rod Size (in):
- 7/16 in
- Tool Type:
- Probe Rod