DESCRIPTION

Tubotec 20 ft. SDR 41 Grip Joint Plastic Pressure Pipe

SDR41P3034

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
End Connection 1
Grip Joint
End Connection 2
Grip Joint
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
6 in
Schedule Class
SDR 41