DESCRIPTION

  • CL 125

Tubotec SDR 32.5 Bell End Plastic Pressure Pipe

SDR325BEPP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Bell End
Material
Plastic
Material Type
PVC
Pipe Tubing Size
4 in
Schedule Class
SDR 32.5