DESCRIPTION

Tuf-Tite 11 in. Drain Basin with 4-Outlet Grate

T4HDS1

Height:

SPECIFICATIONS

Color Finish
Black
Height
11 in
Material
Plastic
Material Type
HDPE
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY