DESCRIPTION

  • Easy to level
  • Non-corrosive
  • Simple to install

Tuf-Tite 11 x 11 in. 4-Hole Drop Box with Lid

TDB02

Height:

SPECIFICATIONS

Color Finish
Black
Height
15-1/2 in
Material
Plastic
Material Type
HDPE
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS