• Cart

DESCRIPTION

Tuf-Tite 11 x 11 in. Drain Basin with 4-Outlet Grate

T4HDS1

Height:

11 in

SPECIFICATIONS

Color Finish
Black
Height
11 in
Material
Plastic
Material Type
HDPE
Width
11 in

  • QUANTITY

0 item(s) added to Cart Checkout Now