15-1/2 in. 4-Hole Distribution Box with Cover
15-1/2 in. 4-Hole Distribution Box with Cover
Frequently Purchased Together
Product Details
- Injection molded HDPE
- Non-corrosive
- 4-Hole
- Easy to level
- Simple to install
Documents
Specifications
- Application:
- Septic Tanks
- Color Finish Name:
- Black
- Height:
- 15-1/2 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 11 in