DESCRIPTION

Tuf-Tite 2-Hole Drain Sump with Grate

T2HDS1

Length:

SPECIFICATIONS

Color Finish
Black
Height
15-1/2 in
Length
11 in
Material
Plastic
Pump Application
Sump
Width
11 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS