DESCRIPTION

  • Ideal for extending existing concrete risers up to grade
  • The inter-locking design requires no sealant

Tuf-Tite 24 in. Septic Tank Riser

T24RIS

Diameter:

SPECIFICATIONS

Color Finish
Green
Diameter
24 in
Height
24 in
Material
Plastic
Width
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS