DESCRIPTION

  • Easy to level
  • Non-corrosive
  • Simple to install

Tuf-Tite 6-Hole Distribution Box with Cover

T6HD2

Height:

SPECIFICATIONS

Color Finish
Black
Height
9 in
Material
Plastic
Material Type
HDPE

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS