7-1/4 in. Square Riser
7-1/4 in. Square Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Stackable HDPE risers extend to grade in 6 in increments
- Accept 11 in x 11 in lids and grates
- Made in USA
Documents
Specifications
- Brand Model Compatibility:
- B1 Distribution Box
- Color Finish Name:
- Black
- Depth:
- 7-1/4
- Height:
- 7
- Length:
- 11
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Distribution Unit
- Width:
- 11