DESCRIPTION

  • Easy to level
  • Non-corrosive
  • Simple to install

Tuf-Tite 7-Hole Distribution Box

T7HD2

Height:

SPECIFICATIONS

Color Finish
Black
Height
14-1/2 in
Material
Plastic
Material Type
HDPE

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS