DESCRIPTION

Tuf-Tite 9 in. 2-Hole Drain Sump

T2HDS2

Length:

SPECIFICATIONS

Length
14 in
Material
Plastic
Pump Application
Sump
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS