9 in. 6-Hole Distribution Box with Cover

You last purchased this on
 
Tuf-Tite

9 in. 6-Hole Distribution Box with Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tuf-Tite

9 in. 6-Hole Distribution Box with Cover

  • Fast #
  • Part #T6HD2
  • Item #793204
  • Manufacturer Part #6HD2
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Injection molded HDPE
  • Non-corrosive
  • 6-Hole
  • Easy to level
  • Simple to install
  • Requires Certification

Documents


Specifications

Application:
Septic Tanks
Color Finish Name:
Black
Height:
9 in
Length:
14 in
Material:
Plastic
Material Type:
HDPE
Width:
9 in