Frequently Purchased Together
Product Details
Product Details
- Ideal for extending existing concrete risers up to grade
- The inter-locking design requires no sealant
Documents
Specifications
- Application:
- Risers
- Color Finish Name:
- Green
- Diameter:
- 24 in
- Material:
- Plastic
- Width:
- 6 in