Tufline® 4 in. Carbon Steel PTFE Lever Handle Butterfly Valve

Part #X801267TTST2NP

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extreme tightness under high pressure and vacuum conditions in both flow directions
  • Long Life
  • Standardized face-to-face dimensions
  • Easy maintenance
  • Low weight

Documents

Specifications

Clean Bagged: No

Collection: Tufline®

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Wafer

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: PTFE

Valve Size: 4 in

Valve Type: Butterfly Valve