Tulip Dummy Door Knob in Satin Chrome

You last purchased this on
 
Westcraft

Tulip Dummy Door Knob in Satin Chrome

This product requires certification to purchase.
You last purchased this on
 
Westcraft

Tulip Dummy Door Knob in Satin Chrome

  • Fast #
  • Part #HLK0105U26D
  • Item #8940285
  • Manufacturer Part #HLK0105U26D
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2-Way Latch
  • ANSI Grade 3
  • Color Finish: Satin Chrome
  • Five-year finish warranty
  • For left or right hand doors
  • Limited lifetime mechanical warranty
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-3/8 in
Handle Material:
Stainless Steel
Handle Type:
Dummy
Height:
2-5/8 in
Lock Type:
Dummy
MA Approved -:
No
Origin:
Global
Projection:
2-8/25 in
Security Grade:
3
Shape:
Round
Thickness:
1.75 in
UL Listed:
No
WaterSense Labeled:
No
Width:
5-2/5 in