Tulip Knob Privacy Door Lock in Satin Nickel
Tulip Knob Privacy Door Lock in Satin Nickel
Frequently Purchased Together
Product Details
- Reversable Non Handed
- Privacy Door Lockset (Bed & Bath)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/4 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Privacy
- Height:
- 2-5/8 in
- Lock Type:
- Privacy
- Origin:
- Global
- Projection:
- 2-31/100 in
- Security Grade:
- 3
- Shape:
- Round
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2-5/8 in