TURBOLITE W/17D-2 CRBNR

Part #MMFL116FT

Type:

MMFL116FT
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • First affordable alternative to shock-absorbing lanyards
  • Extremely compact and lightweight
  • Rated to 400 lbs
  • Engineered webbing for greater abrasion resistance and long service life
  • High-strength and impact-resistant nylon housing for maximum durability
  • Built-in swivel prevents lifeline from twisting
  • No annual factory recertification required

Specifications

ANSI Specifications: ANSI Z359.14 Class A & B

CSA Certified: CSA Z259.2.2

Cable Length ft : 6 ft

Lift Capacity: 400

Material: [Plastic, Aluminum]

Material Type: Nylon

OSHA Specifications: OSHA 1910;OSHA 1926 Subpart M

Type: MMFL116FT

Weight: 2.1