48 x 3 in. Manhole Riser Section

You last purchased this on
 
Turner

48 x 3 in. Manhole Riser Section

This product requires certification to purchase.
Brand image
You last purchased this on
 
Turner

48 x 3 in. Manhole Riser Section

  • Fast #
  • Part #T48X3CMHR
  • Item #4010263
  • Manufacturer Part #48X3CMHR
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-478-95
Diameter:
48 in
Height:
3 in
Length:
3 ft
Material:
Concrete
Product Type:
Manhole Riser