10 kW Electric Heater Kit with Circuit Breaker

You last purchased this on
 
Tutco

10 kW Electric Heater Kit with Circuit Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tutco

10 kW Electric Heater Kit with Circuit Breaker

  • Fast #
  • Part #THKR10C
  • Item #3716270
  • Manufacturer Part #81-0302-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Researched/tested with dimensional and electrical termination compatibility
  • Features alloy open coil heater and necessary limit controls with circuit breakers
  • Requires Certification

Specifications

AMP:
41.6, 43, 49
Brand Model Compatibility:
GPC1330H41, GPC1336H41, GPC1336M41, GPC1342H41, GPC1348M41, GPC1349H41, GPC1360H41, GPC1360M41, GPC1430H41, GPC1436H41, GPC1442H41, GPC1448H41, GPC1460H41, GPC1530M41, GPC1536M41, GPC1542M41, GPC1548M41, GPC1548M41, GPH1530M41A, GPH1536M41A, GPH1543M41A, GPH1549M41A
Energy Star Compliant:
No
Power Source:
Electric
Product Type:
Breaker
Volts:
208/240V
Watts:
9.5 kW