14.4kW Single Phase KW Heat Strip

This product has been replaced by

No image available
Tutco 14.4kW Supplementary Heating Kit
Manufacturer Part #81-0718-02
You last purchased this on
 
Tutco

14.4kW Single Phase KW Heat Strip

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Tutco 14.4kW Supplementary Heating Kit
Manufacturer Part #81-0718-02
Tutco

14.4kW Single Phase KW Heat Strip

  • Fast #
  • Part #TRXBH1724A15J
  • Item #4824317
  • Manufacturer Part #81-0718-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Energy Star Compliant:
No
Height:
11 in
Length:
21-1/3 in
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Volts:
240V
Watts:
14.4 kW
Weight:
5.8 lb
Width:
5-3/10 in