5kW 208/240V 1-Phase Heater with Breaker
5kW 208/240V 1-Phase Heater with Breaker
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 17.3, 20
- BTU:
- 16378
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Length:
- 8-1/2 in
- MBH:
- 16.378
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Breaker, Heater Kit
- Volts:
- 208/240V
- Watts:
- 5 kW
- Width:
- 7-1/2 in